Stainless Steel SHCS, PK10
- Mfr # 2-S-43C-150
- Zoro # G024958391
product price:Â
$
13.39
/pk of 10, $1.34/ea
Key Features
Head Diameter
0.656 in
Material
Stainless Steel
Head Height
0.438 in
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-43C-150
- Zoro #
- G024958391
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Drive Type
- Socket
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
Dimensions
- Head Diameter
- 0.656 in
- Head Height
- 0.438 in
- Thread Size
- 7/16"-14
- Drive Size
- 3/8 in
- Fastener Length
- 1 1/2 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-14, Fastener Length 1 1/2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.