Stainless Steel SHCS, PK10
- Mfr # 31-S-25F-350
- Zoro # G224971671
product price:Â
$
12.39
/pk of 10, $1.24/ea
Key Features
Thread Size
1/4"-28
Resistance Properties
Corrosion-Resistant
Special Features
Threadlocking
Thread Type
Fine
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-25F-350
- Zoro #
- G224971671
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Drive Size
- 3/16 in
- Fastener Length
- 3 1/2 in
- Head Diameter
- 0.375 in
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 3 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.