Stainless Steel SHCS, PK25
- Mfr # 1-MS-10-50
- Zoro # G724971201
product price:Â
$
20.15
/pk of 25, $0.81/ea
Key Features
Material
Stainless Steel
Type
Socket Head Cap Screw
Head Texture
Smooth
Head Height
10 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-10-50
- Zoro #
- G724971201
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
Dimensions
- Head Height
- 10 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Drive Size
- 8 mm
- Fastener Length
- 50 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 50 mm, Head Height 10 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.