Stainless Steel SHCS, PK25
- Mfr # 1-MS-14-70
- Zoro # G224970421
product price:Â
$
66.29
/pk of 25, $2.65/ea
Key Features
Fastener Length
70 mm
Head Texture
Smooth
Head Height
14 mm
Thread Style
Fully Threaded
Head Diameter
21 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-14-70
- Zoro #
- G224970421
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Drive Type
- Socket
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
Dimensions
- Fastener Length
- 70 mm
- Head Height
- 14 mm
- Head Diameter
- 21 mm
- Drive Size
- 12 mm
- Thread Size
- M14x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Thread Size M14x2.00, Fastener Length 70 mm, Head Height 14 mm, Head Diameter 21 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.