Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-10C-100
- Zoro # G424946585
product price:Â
$
8.19
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.38
Key Features
Thread Type
Coarse
Fastener Length
1 in
Drive Type
Socket
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10C-100
- Zoro #
- G424946585
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 in
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Thread Size
- #10-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.