Stainless Steel SHCS, PK25
- Mfr # 1-S-37C-600
- Zoro # G224956869
product price:Â
$
51.99
/pk of 25, $2.08/ea
Key Features
Drive Size
5/16 in
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-37C-600
- Zoro #
- G224956869
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Drive Type
- Socket
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
Dimensions
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Fastener Length
- 6 in
- Thread Size
- 3/8"-16
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 6 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.