Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK5
- Mfr # 32-MLH-12-25
- Zoro # G224959754
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
18 mm
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-MLH-12-25
- Zoro #
- G224959754
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Diameter
- 18 mm
- Fastener Length
- 25 mm
- Thread Size
- M12x1.75
- Head Height
- 7 mm
- Drive Size
- 8 mm
Details
- Item
- Stainless Steel Low SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Texture
- Smooth
- Special Features
- Threadlocking
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Stainless Steel, Thread Size M12x1.75, Fastener Length 25 mm, Head Height 7 mm, Head Diameter 18 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.