Stainless Steel SHCS, PK25
- Mfr # 1-S-4C-100
- Zoro # G424947292
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Resistance Properties
Corrosion-Resistant
Thread Size
#4-40
System of Measurement
Inch
Head Texture
Smooth
Drive Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-4C-100
- Zoro #
- G424947292
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Head Texture
- Smooth
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #4-40
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
- Head Height
- 0.112 in
- Fastener Length
- 1 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.