Stainless Steel SHCS, PK25
- Mfr # 1-S-8C-125
- Zoro # G424953590
product price:Â
$
5.69
/pk of 25, $0.23/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Drive Type
Socket
Head Texture
Smooth
Material
Stainless Steel
Thread Style
Fully Threaded
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-8C-125
- Zoro #
- G424953590
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 9/64 in
- Head Diameter
- 0.27 in
- Fastener Length
- 1 1/4 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 1 1/4 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.