Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-S-62C-150
- Zoro # G924955315
product price:Â
$
14.29
/pk of 5, $2.86/ea
Key Features
Type
Socket Head Cap Screw
Head Texture
Smooth
Special Features
Threadlocking
Thread Size
5/8"-11
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-62C-150
- Zoro #
- G924955315
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Fastener Length
- 1 1/2 in
- Head Diameter
- 0.938 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.