Stainless Steel SHCS, PK50
- Mfr # 1-MS-2-6
- Zoro # G124970927
product price:Â
$
7.19
/pk of 50, $0.14/ea
Sold in multiples of 2Â pks for
$14.38
Key Features
Drive Size
1.5 mm
Thread Style
Fully Threaded
Special Features
Threadlocking
Drive Type
Socket
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-2-6
- Zoro #
- G124970927
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1.5 mm
- Head Diameter
- 3.8 mm
- Fastener Length
- 6 mm
- Thread Size
- M2x0.40
- Head Height
- 2 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Stainless Steel, Thread Size M2x0.40, Fastener Length 6 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.