Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-1F-75
- Zoro # G924960791
product price:Â
$
4.29
/pk of 50, $0.09/ea
Sold in multiples of 3Â pks for
$12.87
Key Features
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Head Texture
Smooth
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-1F-75
- Zoro #
- G924960791
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Fine
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.073 in
- Drive Size
- 1/16 in
- Thread Size
- #1-72
- Head Diameter
- 0.118 in
- Fastener Length
- 3/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #1-72, Fastener Length 3/4 in, Head Height 0.073 in, Head Diameter 0.118 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.