Stainless Steel SHCS, PK50
- Mfr # 1-S-25F-68
- Zoro # G424957772
product price:Â
$
32.69
/pk of 50, $0.65/ea
Key Features
Material
Stainless Steel
Thread Size
1/4"-28
Special Features
Threadlocking
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25F-68
- Zoro #
- G424957772
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Fastener Length
- 11/16 in
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 11/16 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.