Stainless Steel SHCS, PK50
- Mfr # 2-MS-3-50
- Zoro # G924971117
product price:Â
$
8.99
/pk of 50, $0.18/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Thread Style
Fully Threaded
Fastener Length
50 mm
Type
Socket Head Cap Screw
System of Measurement
Metric
Head Diameter
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-3-50
- Zoro #
- G924971117
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 50 mm
- Head Diameter
- 5.5 mm
- Thread Size
- M3x0.50
- Drive Size
- 2.5 mm
- Head Height
- 3 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 50 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.