Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 31-SF-6C-150
- Zoro # G024943939
product price:Â
$
11.89
/pk of 50, $0.24/ea
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Drive Size
7/64 in
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-6C-150
- Zoro #
- G024943939
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
Dimensions
- Drive Size
- 7/64 in
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Fastener Length
- 1 1/2 in
- Thread Size
- #6-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.