Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Sheet 316L

  • Mfr # SHT-316-0.75X36X96

  • Zoro # G316118434


product price: $6,863.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Thickness Tolerance
+/-0.06 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHT-316-0.75X36X96
Zoro #
G316118434
UPC #
00197666188675
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Thickness
0.75 in
Overall Width
36 in
Overall Length
8 ft

Details

Color
Silver
Thickness Tolerance
+/-0.06 in
Material
Stainless Steel
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Texture
Not Rated
Tensile Strength
70,000 psi
Yield Strength
25,000 psi
Item
Stainless Steel Sheet 316L, 8 ft - L
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
Shape
Plate
Includes Material Certificate
No Certificates Included
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Elongation
40 %
Material Grade
316L
Mechanical Finish
Mill
System of Measurement
Inch
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Brinell Hardness
215 BHN
Rockwell Hardness
95 HRB

Description

Stainless Steel Sheet, Stainless Steel, 316L, Plate, 8 ft Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, Brinell Hardness 215 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.