Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114100
- Zoro # G523937866
product price:Â
$
18.19
/ea
Key Features
Specific Fitting Shape
Tee
Side 3 Thread Type
NPT
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114100
- Zoro #
- G523937866
- UPC #
- 840280528258
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Specific Fitting Shape
- Tee
- Side 3 Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- Fitting Side A Gender
- Female
- Fitting Side C Pipe Threading
- 11 1/2
- Fitting Side C Gender
- Female
- Material Grade
- CF8
- Class
- Class 150
- Application
- Air, Gases, Oils, Potable Water
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Fitting Thread Size C
- 1"-11.5
- Overall Length
- 76.2 mm
- Fitting Thread Size A
- 1"-11.5
- Fitting Side C Nominal Pipe Size
- 1 in
- Fitting Thread Size B
- 1"-11.5
- Fitting Side B Nominal Pipe Size
- 1 in
- Fitting Side A Nominal Pipe Size
- 1 in
- Wire Rope Length
- 76.2 mm
- Length
- 76.2 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.