Shop ZORO SELECT
See all product information
Create Account
StainlessSteel, 90Elbow, 5"x5"
- Mfr # 4381016670
- Zoro # G100441557
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381016670
- Zoro #
- G100441557
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side A Outside Diameter
- 5 in
- Fitting Side A Nominal Pipe Size
- 5 in
- Fitting Side B Nominal Pipe Size
- 5 in
Details
- Specific Fitting Shape
- 90 Degrees Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Fitting Side B Type
- Butt Weld
- Includes Seal
- No
- Fitting Side A Type
- Butt Weld
- For Pipe Schedule
- Schedule 40
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- Refer to Specification
- Wire Color
- Silver
Description
90 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 40, 5 in, Butt Weld, 5 in, 5 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.