Shop ZORO SELECT
See all product information
Create Account
StainlessSteel, Straight, 1/8"NPTx1/8"NPT
- Mfr # ZUSA-PF-7802
- Zoro # G300420864
product price:Â
$
17.79
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Hex Size
5/8 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-7802
- Zoro #
- G300420864
- UPC #
- 193005126599
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Gases, Oils, Potable Water
- Color
- Silver
- Standards
- ANSI B31.1
- Material Grade
- 304
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 27
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Compliant
- Maximum Operating Pressure
- 6,100 psi
- Fitting Side B Pipe Threading
- 27
- Side B Thread Type
- NPT
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 160
- Side A Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Hex Size
- 5/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Thread Size B
- 1/8"-27
- Fitting Thread Size A
- 1/8"-27
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Coupling, Stainless Steel, 304, 1/8 in, Female, NPT, 27, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.