Shop ZORO SELECT

StainlessSteel, Straight, 3/8"NPTx1/4"NPT

  • Mfr # ZUSA-PF-7080
  • Zoro # G7818420

product price: 
$
11.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-7080
Zoro #
G7818420
UPC #
193005874063
Country of Origin
China
Specific Fitting Shape
Reducing Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Class
Class 150
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Fitting Side A Pipe Threading
18
Includes Seal
No
Application
Air, Gases, Oils, Potable Water
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Finish/Coating
None
Side B Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Material Grade
316
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Female
Color
Silver
Item
Metal Pipe Straight
Gravity Flow
Pressure
Max. Steam Pressure
150 psi
Side A Thread Type
NPT
Fitting Side B Type
Threaded
Wire Color
Silver

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Hex Size
13/16''
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Length
51/64 in
Fitting Thread Size A
3/8"-18
Fitting Side A Nominal Pipe Size
3/8 in
Overall Length
51/64 in

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 18, 3/8 In.-18, 1/4 in, Female, Threaded, 18, 1/4 In.-18, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.