Shop ZORO SELECT
See all product information
Create Account
Stamped Wing Screws, PK25
- Mfr # ZSCRW-17467
- Zoro # G423550080
product price:Â
$
38.49
/pk of 25, $1.54/ea
Key Features
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Features
Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
Includes Nut
Nut Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17467
- Zoro #
- G423550080
- UPC #
- 197666325520
- Country of Origin
- China
- Item
- Stamped Wing Screws
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Includes Nut
- Nut Not Included
- Finish
- Zinc-Plated
- Dimensional Standards
- ASME B18.17
- Head Shape
- Round
- Removable
- Removable
- Head Material
- Steel
- Type
- Wing Screw
- Material
- Steel
- Head Type
- Round
- Traction Material
- Steel
Dimensions
- Thread Size
- #10-24
- Maximum Head Height
- 3/16 in
- Fastener Length
- 1/2 in
- Maximum Head Width
- 1/2 in
- Screw Size
- #10
Description
Stamped Wing Screws, Type Wing Screw, Finish Zinc-Plated, Material Steel, Thread Size #10-24, Fastener Length 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Round, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.