Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Coupling Standard Coupling, Stainless Steel, Class 20

  • Mfr # SSC1200

  • Zoro # G713115746


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Standard Coupling
Pipe Fitting Material
Stainless Steel
Class
Class 20
Standards
ASTM C1277, UPC Listed
Fitting Side A Nominal Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC1200
Zoro #
G713115746
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in

Details

Specific Fitting Shape
Standard Coupling
Pipe Fitting Material
Stainless Steel
Class
Class 20
Item
Standard Coupling
Standards
ASTM C1277, UPC Listed
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Color
Steel
Maximum Operating Pressure
5 psi
Fitting Side A Type
Socket

Description

Standard Coupling, Stainless Steel, 12 in, Female, Socket, 12 in, Female, Socket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.