Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Standard Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel

  • Mfr # EZ-303-820

  • Zoro # G009228280

CAD Available

product price: $155.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Overall Length
21/32 in
Insert Diameter
3/4 in
External Thread Size
3/4"-10
Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-303-820
Zoro #
G009228280
UPC #
847554043929
Country of Origin
United States

Dimensions

Internal Thread Size
1/2"-20
Overall Length
21/32 in
Insert Diameter
3/4 in
External Thread Size
3/4"-10
Drill Bit Size
21/32 in
Minimum Installation Depth
3/4 in
Compatible Tap Size
3/4"-10
Maximum Hole Diameter
0.656 in

Details

Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Wall Type
Standard Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool, Screwdriver
Includes
(10) Threaded Inserts, Drill, Tap and Drive-Tool
Finish
Plain
Features
Easy to use Solution for Repairing or Reinforcing Tapped Holes in Metal, Everything Needed for Installation in a Convenient Kit, Ideal for Soft Metals, Like Aluminum, Cast Iron and Magnesium
Compatible Material
Metal
Drive Type
Slotted
System of Measurement
Inch
External Thread Fit
2A
Internal Thread Fit
2B
Thread Direction
Right Hand
CAD Available
Yes

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-10, Drill Bit Size 21/32, External Thread Fit 2A, External Thread Size 3/4 In.-10, Finish Plain, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-20, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.656 in, Minimum Installation Depth 3/4 in, Overall Length 21/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.