Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 9 ga, 1-1/2 in Leg L, Steel, 79 PK

  • Mfr # 116110112

  • Zoro # G810022565


product price: $4.95
/pk 79, $0.06/ea

Key Features

Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116110112
Zoro #
G810022565
UPC #
726047116046
Country of Origin
Mexico

Dimensions

Leg Length
1-1/2 in

Details

Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver

Description

Galvanized Barbed Staples,Package Quantity79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.