Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Coupling 3/4 In, FNPT, PK5

  • Mfr # 5RKZ8

  • Zoro # G7100012


product price: $19.79
/pk 5, $3.96/ea

Key Features

Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4-14
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKZ8
Zoro #
G7100012
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4-14
Pipe Size - Pipe Fitting
3/4"-14
Pipe Size (Fittings)
3/4"-14
Hex Size
1-25/64"
Fitting Thread Size B
3/4 in -14
Fitting Thread Size A
3/4 in -14
Thread Size
3/4-14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Coupling
Pipe Fitting Material
AISI 12L14 Carbon Steel
Specific Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Standards
Meets or exceeds all SAE
Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Coupling
Max. Pressure
3000 psi
Basic Pipe Fitting Material
Metal
Class
150
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side B Type
NPT
Finish/Coating
Zinc Plated
Fitting Side B Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Gender
Female
Material Grade
12L14

Description

Coupling, Carbon Steel, Zinc Plated, 12L14, Class 150, 3/4 in, Female, NPT, 14, 3/4 in -14, 3/4 in, Female, NPT, 14, 3/4 in -14, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.