4-Level Mobile Picking Stand With 1 Storage Level.
- Mfr # 21350-03
- Zoro # G923532890
product price:Â
$
1,855.99
/ea
Key Features
Caster Dia.
4 in
Workbench/Table Surface Material
White PVC
Frame Material
Aluminum Tube
Overall Height
54in
Material
Graphit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21350-03
- Zoro #
- G923532890
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Height
- 54in
- Overall Length
- 23in
- Overall Width
- 39in
- Top Thickness
- 1/2 in
Details
- Workbench/Table Surface Material
- White PVC
- Frame Material
- Aluminum Tube
- Material
- Graphit
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
Description
The 4-level mobile picking stand with 1 storage level is a highly functional and durable solution for organizing and handling materials. With three ergonomic inclined levels and a versatile flat storage level, this stand offers an optimal balance of accessibility, safety, and mobility, making it an excellent choice for any dynamic workplace. Ergonomic and Secure Inclined Levels: The three inclined levels are specially designed to provide quick access and enhanced visibility of materials. Their ergonomic design reduces the need for bending or reaching, minimizing physical strain and fatigue during operations. Each inclined level is equipped with a front retaining bar to securely hold items in place, preventing slips or falls, even when the stand is in motion. This setup promotes a safer and more organized workspace, improving efficiency and streamlining your workflow. Stable and Versatile Storage Level: The flat storage level offers a stable and spacious area for items that require horizontal placement. Without front retaining bars, it is perfect for holding larger or less mobile objects that need a flat, even surface. This versatile level complements the inclined levels, providing an ideal spot for materials that need to be stored securely but horizontally, enhancing the overall functionality of the stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.