Steel, Straight, 1/2"BSPTx1/2"NPT

  • Mfr # ZUSA-PF-7997
  • Zoro # G200424597
product price: 
$
49.39
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Hex Size
1 1/8 in
Standards
ANSI B31.1
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-7997
Zoro #
G200424597
UPC #
193005128098
Country of Origin
China

Dimensions

Hex Size
1 1/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in
Fitting Thread Size B
1/2"-14
Fitting Thread Size A
1/2"-14
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Item
Metal Pipe Straight
Standards
ANSI B31.1
Color
Silver
Application
Air, Oils, Gases, Non-Potable Water
Includes Seal
No
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Maximum Operating Pressure
4,900 psi
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Side A Thread Type
BSPT
Side B Thread Type
NPT
For Pipe Schedule
Schedule 160
Manufacture Location
Globally Sourced
Material Grade
AISI 1045
Wire Color
Silver

Description

The ZORO SELECT ZUSA-PF-7997 is a galvanized steel instrumentation pipe fitting designed for connecting, branching, adapting, or terminating low-pressure piping and tubing systems. It is suitable for applications involving air, water, gas, hydraulic fluid, or steam. The zinc galvanizing offers corrosion resistance in industrial and outdoor environments. This fitting features female and male threads of specified sizes and types per standardized thread standards.

  • Application: rated for use with air, hydraulic fluid, natural gas, non-potable water, oil, and steam systems within the specified application parameters.
  • Finish/Coating: galvanized coating complies with relevant standards for corrosion resistance.
  • Fitting Side A: Female thread, 1/2 in size, BSPT type, with 14 threads.
  • Fitting Side B: Male thread, 1/2 in size, NPT type, with 14 threads.
  • Hex Size: 1 1/8 in across flats for wrench tightening.
  • Overall Length: 1 15/16 in.
  • Material: Steel.
  • Fitting Shape: Straight Adapter.
  • Standards: Conforms to ANSI B31.1.
  • Rated for operation up to 4,900 psi under specified conditions.
  • Low Lead Compliance Level: Not Compliant.
  • Restrictions

    Ratings & reviews