Shop ZORO SELECT
See all product information
Create Account
Steel Strapping, 1,485 lb, 300 ft
- Mfr # 52YU50
- Zoro # G7509525
product price:Â
$
73.99
/ea
Key Features
Includes
Plastic Tote
Strapping Length
300 ft
Coil Weight
13 lb
Strapping Width
3/4 in
Strapping Thickness
0.017 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52YU50
- Zoro #
- G7509525
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Length
- 300 ft
- Strapping Width
- 3/4 in
- Strapping Thickness
- 0.017 in
- Mil Thickness
- 17
- Core Width
- 3/4 in
Details
- Item
- Steel Strapping
- Includes
- Plastic Tote
- Coil Weight
- 13 lb
- Heat Treated
- Yes
- Carbon Level
- Low Carbon
- AAR Approved
- No
- Color
- Black
- Strapping Wind
- Ribbon
- Dispenser Box Type
- Corrugated Box
- Break Strength
- 1,485 lb
- Strapping Application
- Portable Standard Duty Steel
- Standards
- D3953-15
- Strapping Color
- Black
- Strapping Material
- Steel
- ASTM Standard
- D3953-15
Description
Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 3/4 in, Strapping Thickness 0.017 in, Break Strength 1,485 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.