Shop ZORO SELECT
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Strapping, 1,550 lb, 5,300 ft
- Mfr # 52YU51
- Zoro # G7509516
product price:Â
$
234.99
/ea
Key Features
Includes
Plastic Tote
Heat Treated
Yes
Break Strength
1,550 lb
Standards
D3953-15
Core Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52YU51
- Zoro #
- G7509516
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Steel Strapping
- Includes
- Plastic Tote
- Heat Treated
- Yes
- Break Strength
- 1,550 lb
- Standards
- D3953-15
- Coil Weight
- 100 lb
- AAR Approved
- No
- Strapping Application
- Standard Duty Steel
- Carbon Level
- Low Carbon
- Color
- Black
- Strapping Wind
- Oscillated
- ASTM Standard
- D3953-15
- Strapping Material
- Steel
- Strapping Color
- Black
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.017 in, Break Strength 1,550 lb, Strapping Length 5,300 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.