Zoro Homepage

Steel Strapping, 300 ft. L, 20 mil

  • Mfr # 16P041

  • Zoro # G4383023


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Width
1/2"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1485 lb.
Coil Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P041
Zoro #
G4383023
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2"
Thickness
0.020"
Length
300 ft.
Coil Width
1/2"
Strapping Width
1/2 in
Strapping Length
300 ft
Mil Thickness
20
Strapping Thickness
0.02 in
Core Size
2 in Dia
Core Diameter
2 in

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.02 in, Break Strength 1,485 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.