Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 300 ft. L, 20 mil

  • Mfr # 16P042

  • Zoro # G4383066


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Width
5/8"
Thickness
0.020"
Length
300 ft.
Breaking Strength
1855 lb.
Coil Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P042
Zoro #
G4383066
UPC #
-
Country of Origin
United States

Dimensions

Width
5/8"
Thickness
0.020"
Length
300 ft.
Coil Width
5/8"
Mil Thickness
20
Strapping Thickness
0.02 in
Strapping Length
300 ft
Strapping Width
5/8 in
Core Size
2 in Dia
Core Diameter
2 in

Details

Item
Steel Strapping
Breaking Strength
1855 lb.
Wind
RW
Coil Weight
13 lb
Heat Treated
Yes
Break Strength
1,855 lb
AAR Approved
No
Color
Black
Material
Steel
Dispenser Box Type
Corrugated Box
Strapping Wind
Ribbon
Carbon Level
High Carbon
Standards
D3953-15
Strapping Application
Portable Standard Duty Steel
ASTM Number
D3953-15

Description

Steel Strapping, Strapping Application Portable Standard Duty Steel, Strapping Width 5/8 in, Strapping Thickness 0.02 in, Break Strength 1,855 lb, Strapping Length 300 ft, Strapping Wind Ribbon, Core Diameter Not Applicable, AAR Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.