Steel, Union, 11/2"NPTx11/2"NPT

  • Mfr # 3000301771
  • Zoro # G4466491
product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1-1/2"
Standards
MSS SP-83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3000301771
Zoro #
G4466491
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Hex Size
3 27/64 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 13/32 in
Wire Rope Length
3 in
Length
3 in

Details

Item
Union
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Standards
MSS SP-83
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Max. Pressure
3000 psi
Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Compliance
SA350-LF2
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Maximum Operating Pressure
3,000 psi
Application
Gases, Non-Potable Water, Oils
Material Grade
LF2
Finish/Coating
Phosphate
Fitting Side A Type
Threaded
Class
Class 3000
Includes Seal
No
Side A Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Thread Type
NPT

Description

Union, Steel, Phosphate, LF2, Class Class 3000, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 in, Female, Threaded, 2 13/32 in, 11 1/2, 3,000 psi Maximum Operating Pressure

Restrictions

Ratings & reviews