Utility Cart with Flush Metal Shelves, Steel, 2,000 lb Load Capacity, 3 Shelves, 53 1/2 in L

  • Mfr # 3LG-2448-6PY

  • Zoro # G2148496


product price:  $689.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LG-2448-6PY
Zoro #
G2148496
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
24 in
Caster Width
2 in
Shelf Width
24 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
6 in
Top Shelf Height
35 in
Handle Height
35 in
Bottom Shelf Lip Height
1-1/2"
Caster Wheel Width
2 in
Caster Mounting Height
7 1/2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
53 1/2 in x 24 in x 35 in
Caster Wheel Dia.
6 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Shelf Lip Height
1-1/2"

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
6" Polyurethane
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped/Flush Combination
Distance Between Shelves
11 3/4 in
Handle Included
Yes
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Welded Service Cart
Electrical Included
No
Caster Material
Polyurethane
Gauge
12 ga
Assembled/Unassembled
Assembled
Capacity per Shelf
665 lb
Utility Cart Shelf Style
Lipped/Flush Combination
Finish
Powder Coated
Distance Between Top and Middle Shelf
11 3/4 in
Distance Between Middle and Bottom Shelf
11 3/4 in
Number of Drawers
0
Number of Compartments
0
Caster Wheel/Tread Material
Polyurethane
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Method of Construction
Welded
Shelf Adjustability
Fixed
Lip Style
Flush
Number of Outlets
0
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polyurethane
Platform Surface
Smooth
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Power Indicator
No
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Utility Cart, Load Capacity 2,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 665 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.