Shop All Utility Carts
Zoro Select
Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb
Mfr # RIC24362NHNRM4SW8PN95
Zoro # G6501424
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 42 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # RIC24362NHNRM4SW8PN95
- Zoro # G6501424
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 42 1/2 in |
Overall Width | 24 1/2 in |
Caster Dia. | 8 in |
Shelf Width | 24 in |
Caster Width | 2 3/4 in |
Overall Depth | 36" |
Shelf Length | 36 in |
Top Shelf Height | 34 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 42 1/2 in x 24 1/2 in x 39 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 2 3/4 in |
Details
Description
Utility Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Column Protector, Yellow, 8inLx8inW, LLDPE (CS2442-8SFE)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-2436-5-3K-95)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- Zoro Select Utility Carts