Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 165 lb. Ld, 13/16" Stem Dia.

  • Mfr # P14SX-RP030K-SX3-AM

  • Zoro # G2146674


product price: $45.19
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP030K-SX3-AM
Zoro #
G2146674
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
4 7/16 in
Stem Length
2-1/2 in
Thread Size
1/2"-13
Overall Height
4-5/16 in
Wheel Dia.
3 in
Caster Thread Size
1/2"-13
Stem Dia.
1 in - 1-1/8 in
Caster Stem Size
1/2"-13 x 2-1/4 in
Swivel Radius
2-15/16 in
Tire Thickness
3/8 in
Stem Diameter - Minimum
1 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Load Rating
165 lb
Wheel/Tread Material
Rubber
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Stainless Steel
Wheel Bearing Type
Ball
Number of Wheels
1
Caster Core Material
Polypropylene
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Caster Wheel/Tread Material
Thermoplastic Rubber
Features
Antimicrobial, Floor Protection, Noiseless Stem
Caster Temp. Range
-4 Degrees To 140 Degrees F
Standards
RoHS, ICWM
Wheel Color
Gray
Caster Brake Included
No
Includes
Thread Guards, Anti-Microbial Tread
Caster Load Rating Range
Light Duty
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Precision Ball
Caster Sub-Type
Swivel
Core Color
Gray
Caster Swivel Lock Type
No Lock Included
Frame Finish
Stainless Steel
Replacement Wheel
Mfr. No. P-RP-030x013/031K
Operating Temperature Range
-20 Degrees to 180 Degrees F
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Polypropylene
Wheel/Tread Color
Gray
Includes Thread Guards
Yes
Tread Color
Gray
Caster Mounting Type
Expanding Stem
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
System of Measurement
Inch
Wheel/Tread Hardness
85-95 Shore A
Extended Lead
No
ESD Conductive
No
Series
P14X Series
Load Capacity
165 lb
Tread
Standard
Wheel Core Type
Solid
For Surface Type
Tile, Vinyl, Wood
Load Capacity - Maximum
165 lb
Wheel Hardness Rating
70 Shore A
Operating Temperature - Minimum
-20 Degrees F
Caster Features
Antimicrobial, Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Frame Color
Silver
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 7/16 in Mounting Height, Ball, 1/2 In.-13 x 2-1/4 in Caster Stem Size, Expanding Adapter, Stainless Steel Caster Frame Material, Polished Chrome Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.