Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 4 in Dia, Polyolefin, 275lb

  • Mfr # 20TM48

  • Zoro # G8485373


product price: $7.35
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
5 in
Load Rating
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20TM48
Zoro #
G8485373
UPC #
190735422182
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
5 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Overall Height
4 15/16 in
Wheel Dia.
4 in
Stem Dia.
1/2 in
Caster Thread Size
1/2-13
Caster Stem Size
3/8"-16 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
275 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Wheel Color
Black
Caster Core Material
Polyolefin
Core Color
Black
Caster Load Rating Range
Light-Duty
Caster Sub-Type
Swivel
Caster Wheel/Tread Material
Polyolefin
Frame Finish
Zinc Plated
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Swivel Raceway Type
Double Ball
Wheel Core Material
Plastic
Wheel/Tread Color
Black
Load Capacity - Maximum
275 lb

Description

Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.