Zoro Homepage

Stem Caster, 5"dia, Rubber, 125lb

  • Mfr # 32J994

  • Zoro # G4811371


product price: $11.19
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
5 13/16 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J994
Zoro #
G4811371
UPC #
190735902400
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
5 13/16 in
Stem Length
1 3/8 in
Stem Dia.
7/16 in
Wheel Dia.
5 in
Overall Height
5 13/16 in
Caster Stem Size
7/16 in x 1-3/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Temp. Range Available
Yes
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Wheel Color
Black
Caster Load Rating Range
Light-Duty
Core Color
Black
Caster Core Material
Rubber
Caster Wheel/Tread Material
Rubber
Caster Product Group
Swivel Caster
Caster Brake Included
No
Caster Temp. Range
-40 Degrees to 180 Degrees F
Replacement Wheel
26Y337
Caster Sub-Type
Swivel
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
125 lb

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.