Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 6 in Dia, Rubber, 280lb

  • Mfr # 32J978

  • Zoro # G4811265


product price: $13.35
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
7 1/8 in
Load Rating
280 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32J978
Zoro #
G4811265
UPC #
190735902349
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
7 1/8 in
Stem Length
1 1/4 in
Thread Size
5/8"-11
Wheel Dia.
6 in
Overall Height
7 1/8 in
Stem Dia.
5/8 in
Caster Thread Size
5/8-11
Caster Stem Size
5/8"-11 x 1-1/4 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
280 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Application
U.S. Postal Service Hampers and Utility Carts
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Brake Included
No
Standards
ANSI ICWM
Caster Temp. Range
-40 Degrees to 158 Degrees F
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Caster Temp. Range Available
Yes
Replacement Wheel
26Y377
Frame Finish
Zinc Plated
Caster Wheel Bearings
Plain
Wheel Color
Black
Caster Product Group
Swivel Caster
Includes
Thread guards
Caster Wheel/Tread Material
Rubber
Core Color
Black
Caster Core Material
Rubber
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Operating Temperature Range
-40 Degrees to 158 Degrees F
Wheel/Tread Color
Black
Caster Mounting Type
Stem
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
280 lb
Operating Temperature - Maximum
158 Degrees F

Description

Stem Caster, Swivel Caster, 280 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 7 1/8 in Mounting Height, Plain, 5/8 In.-11 x 1-1/4 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.