Zoro Homepage

Stem Caster, Light-Duty, Threaded, 125 lb.

  • Mfr # 416P13

  • Zoro # G5554707


product price: $8.19
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
3 5/8 in
Load Rating
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416P13
Zoro #
G5554707
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
3 5/8 in
Stem Length
1 1/2 in
Thread Size
1/2"-13
Overall Height
3 5/8 in
Caster Thread Size
1/2-13
Wheel Dia.
3 in
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 1-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
125 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Equipment Carts, Fixtures, Furniture, Institutional Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Caster Load Rating Range
Light-Duty
Core Color
Black
Caster Temp. Range
-40 Degrees to 175 Degrees F
Frame Finish
Zinc Plated
Caster Core Material
Polyolefin
Caster Temp. Range Available
Yes
Caster Brake Included
No
Wheel Color
Black
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Caster Wheel Shape
Crown
Caster Swivel Lock Type
No Lock Included
Standards
ANSI ICWM:2012
Caster Product Group
Swivel Caster
Swivel Lock Type
No Lock Included
Wheel Core Material
Plastic
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel/Tread Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F
Load Capacity - Maximum
125 lb

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyurethane Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.