Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Threaded, 3" Wheel Dia.

  • Mfr # 429H19

  • Zoro # G4571609


product price: $7.69
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 in
Mounting Height
4 5/16 in
Load Rating
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429H19
Zoro #
G4571609
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
4 5/16 in
Stem Length
1 in
Thread Size
5/16"-18
Overall Height
4 5/16 in
Stem Dia.
5/16 in
Wheel Dia.
3 in
Caster Thread Size
5/16-18
Caster Stem Size
5/16"-18 x 1 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
110 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyolefin
Application
All Purpose Industrial and Commercial Casters
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Delrin
Number of Wheels
1
Caster Brake Included
No
Core Color
Black
Caster Sub-Type
Swivel
Caster Load Rating Range
Light-Duty
Includes
Thread Guards
Wheel Color
Black
Caster Temp. Range Available
Yes
Caster Swivel Lock Type
No Lock Included
Caster Wheel Bearings
Delrin
Caster Core Material
Polyurethane
Caster Wheel/Tread Material
Polyolefin
Frame Finish
Glass Filled Nylon
Caster Wheel Shape
Standard
Standards
RoHS Compliant
Caster Product Group
Swivel Caster
Caster Temp. Range
-40 Degrees to 175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F
Swivel Lock Type
No Lock Included
Wheel Core Material
Polyurethane
Wheel/Tread Color
Black
Operating Temperature - Maximum
175 Degrees F
Load Capacity - Maximum
110 lb
Operating Temperature - Minimum
-40 Degrees F

Description

Stem Caster, Swivel Caster, 110 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 4 5/16 in Mounting Height, Delrin, 5/16 In.-18 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Glass Filled Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.