Shop All Stencils
Zoro Select
STENCIL NUMB<R KIT 2 In PLASTIC 138PCS
Mfr # 20Y524
Zoro # G4868516
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 2 in
- Overall Height 3 3/8 in
Product Information
- Brand Zoro Select
- MFR # 20Y524
- Zoro # G4868516
- UPC # 190735422571
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 2 in |
Overall Height | 3 3/8 in |
Overall Stencil Height | 3 3/8 in |
Individual Character Height | 2 in |
Details
Description
Stencil Kit, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (3) Ampersand (&), (3) Dash (-), (3) Dollar Sign ($), (3) Large Spacers, (3) Period (.), (3) Small Spacers, (30) Numbers, (90) Letters, Sign, Individual Character Height 2 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-3-C-10)
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- ZORO SELECT Barricade Tape, Yellow, 1000 ft x 3 In (4 MIL PLAIN YELLOW)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, M, Black/Tan, Nomex(R) (12-3270-80-M)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- ZORO SELECT Stencil, Arrow, Black (20Y539)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- ZORO SELECT STENCIL NUMB<R KIT 1In PLASTIC 138PCS (20Y523)
- ZORO SELECT No Parking Symbol stencil (20Y543)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- Zoro Select Stencils