Step Key Stock 1, 1/2 in Top W, 1/4 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H

  • Mfr # WWGSK12-1

  • Zoro # G3303185


product price:  $22.19
/ea

Key Features

System of Measurement
Inch
Type
1
Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWGSK12-1
Zoro #
G3303185
UPC #
-
Country of Origin
Multiple

Dimensions

Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
7/16 in
Lower Step Height (In.)
5/32 in
Length
12 in
Dimension B
1/4 in
Dimension C
7/16 in
Length Tolerance
+0.000/-0.125 in
Dimension A
1/2 in
Dimension D
5/32 in
Step Height
0.156 in
Step Width
0.438 in
Base Height
0.25 in
Overall Width Tolerance
+0.000/-0.003 in
Step Width Tolerance
+0.000/-0.003 in
Overall Width
0.5 in
Step Height Tolerance
+/-0.005 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
1
Material
Medium Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Application
For Repair of Damaged Keys in Shafts
Grade
1018
Rockwell Hardness
B85
Standards
RoHS Compliant
Tensile Strength
64,000 psi
Manufacturer Location
Made in USA*
Made in North America
Yes
Key Shape
Step
Pack Size
Small Pack
Key Type
Step Key Type 1
Material Grade/Class
Grade 1018

Description

Step Key Stock,0.188 in Base H,0.375in W, Base Height 0.25 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.5 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.156 in, Step Height Tolerance +/-0.005 in, Step Width 0.438 in, Step Width Tolerance +0.000/-0.003 in, Straightness Tolerance Not Applicable, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.