Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H

  • Mfr # WWGSK09-2

  • Zoro # G3256206


product price:  $23.59
/ea

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
3/8 in
Top Step Height (In.)
3/16 in
Bottom Width (In.)
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWGSK09-2
Zoro #
G3256206
UPC #
-
Country of Origin
Multiple

Dimensions

Top Width (In.)
3/8 in
Top Step Height (In.)
3/16 in
Bottom Width (In.)
7/16 in
Lower Step Height (In.)
5/32 in
Length
12 in
Dimension B
3/16 in
Dimension A
3/8 in
Dimension C
7/16 in
Dimension D
5/32 in
Length Tolerance
+0.000/-0.125 in
Overall Width
0.438 in
Step Width Tolerance
+0.000/-0.003 in
Step Height
0.188 in
Base Height
0.156 in
Step Width
0.375 in
Overall Width Tolerance
+0.000/-0.003 in
Step Height Tolerance
+/-0.005 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Medium Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Grade
1018
Rockwell Hardness
B85
Application
For Mismarked Keyways, Gears, Shafts
Standards
RoHS Compliant
Tensile Strength
64,000 psi
Made in North America
Yes
Key Shape
Step
Material Grade/Class
Grade 1018
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Key Type
Step Key Type 2

Description

Step Key Stock,0.156 in Base H,0.438in W, Base Height 0.156 in, Material Steel, Material Grade/Class Grade 1018, Finish Zinc Plated, Length 12 in, Length Tolerance +0.000/-0.125 in, Overall Width 0.438 in, Overall Width Tolerance +0.000/-0.003 in, Step Height 0.188 in, Step Height Tolerance +/-0.005 in, Step Width 0.375 in, Step Width Tolerance +0.000/-0.003 in, Straightness Tolerance Not Applicable, Standards RoHS Compliant, Pack Size Small Pack, System of Measurement Inch, Key Shape Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products