Shop All Voltage Converters
Zoro Select
Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 750VA, 50/60 Hz
Mfr # 30C519
Zoro # G5205681
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V AC to 220V AC, 220V AC to 110V AC
- Enclosure Material Black Steel
- Mounting Portable
- Hz 50/60 Hz
- Phase Single
Product Information
- Brand Zoro Select
- MFR # 30C519
- Zoro # G5205681
- UPC # 190735458730
- Country of Origin Taiwan, Province of China
- Category Voltage Converters
Dimensions
Height | 4.9 in |
Width | 5.1 in |
Depth | 7.1 in |
Details
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 750VA, 50/60 Hz, Phase Single, 80 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Black Steel, Height 4.9 in, Depth 7.1 in, Width 5.1 in, Standards CE, Includes (3) Outlets,4A Fuse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21261DB0)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- ANCOR Black 16 AWG Tinned Copper Wire - 500' (102050)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (30C521)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1kVA, 50/60 Hz (30C520)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 100VA, 50/60 Hz (30C515)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 300VA, 50/60 Hz (30C517)
- Zoro Select Converters