Shop All Push On Hose Fittings
Zoro Select
Straight 1/2 in Hose I.D, 1/2"-14 Thread
Mfr # 707001-0808
Zoro # G6105285
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Max. Pressure 750 psi
- Thread Size 1/2"-14
Product Information
- Brand Zoro Select
- MFR # 707001-0808
- Zoro # G6105285
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Tube Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Barb Size | 1/2 in |
Hex Head Size | 7/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Details
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, CA2745, Reusable Yes, No, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G, Thread Size 1/2 In.-14, Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M320-08-24VDC, 5 Port, 2 Pos, Dbl, 1/4" NPT, 24VDC (M4M320-08-24VDC)
- CLIMAX METAL PRODUCTS 1/4" ID 2Pc Double Wide Clamp Collar, Stl, Bo (D2C-025)
- SKF SKF-6307 2ZC3, Single Row Ball Brgs, 6307 2ZC3 (6307 2ZC3)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- ZORO SELECT Straight 3/16 in Hose I.D, 1/8"-27 Thread (707002-0302)
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- ZORO SELECT Straight 1/8 in Hose I.D, 1/8"-27 Thread (707001-0202)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707002-0404)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- Zoro Select Push On Hose Fittings