Shop All Push On Hose Fittings
Zoro Select
Straight 3/4 in Hose I.D, 3/4" Thread
Mfr # 707048-1212
Zoro # G6087627
original price:
$19.15
5% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material Low Lead Brass
- Max. Pressure 500 psi
- Thread Size 3/4"
Product Information
- Brand Zoro Select
- MFR # 707048-1212
- Zoro # G6087627
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Pipe Size (Fittings) | 3/4" |
Barb Size | 3/4" |
Tube Size | 3/4" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Details
Description
Barbed Hose Fitting, Swivel, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA2745, 500 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN880.1-26-B-500-T Drain Valve Connector, 45 Degree (880.1-26-B-500-T)
- D&D Timing Belt, MXL, .62 x 30.2in PL, T378 (302MXL062)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3600X2)
- BESTORQ Banded Cogged Belt, 100 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5VX1000)
- ZORO SELECT Straight Double Bolt or Band, 1 1/4 in Hose I.D, 1-1/4 in Thread (3LZ94)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/4" Thread (707046-1012)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/2 in Thread (6AFR1)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/8 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFH6 (6AFH6)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-37A)
- Zoro Select Push On Hose Fittings