Zoro Select

Straight Blade Connector, 2 Poles, 3 Wires


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 50
  • Voltage 250V
  • Voltage - Plugs and Receptacles 250V AC
  • NEMA Receptacle Configuration 6-50R
  • NEMA Plug Configuration - Plugs and Receptacles 6-50R
See all product information

Product Information

Dimensions

Cord Size 0.425 in to 1.110 in
For Minimum Cable Diameter 0.43 in
Maximum Wire Size 6 AWG
For Maximum Cable Diameter 1.32 in
Display Size Standard Sized Product

Details

Item - Plugs and Receptacles Straight Blade Connector
Amps - Plugs and Receptacles 50
Voltage 250V
Voltage - Plugs and Receptacles 250V AC
NEMA Receptacle Configuration 6-50R
NEMA Plug Configuration - Plugs and Receptacles 6-50R
Number of Poles 2
Number of Wires 3
Wiring Style Standard
Color - Plugs and Receptacles Black/Gray
Grade - Plugs and Receptacles Industrial
Antimicrobial No
Item Straight Blade Connector
Material Nylon
IP Rating IP20
Corrosion Resistant No
Power Indicator No
Phase Single
Standards CSA Certified, UL Listed
Grade Heavy Duty; Industrial; Extra Heavy Duty
Special Features Insulated Body
Amps 50 A
Color Black
Key Resistance Properties General Use
Maximum Operating Temperature 75 Degrees C
Housing Color Gray
Wire Connection Type Screw Terminals
For Location Indoor
Insulation Material Nylon
Housing Material Nylon
Grounding Grounded
Market Commercial, Industrial
Connection Orientation Straight
Minimum Operating Temperature -40 Degrees C
Power Indicating Light No
Voltage Rating 250V AC
Current Rating 50 A
Grounding Style Grounding
For Environment Indoor Dry Unless Protected By Additional Means
NEMA Configuration 6-50
Insulation Insulated Body
Material - Mounting Hardware Cord Mounted
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Style Extra Heavy Duty
Temperature Rating Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Item Type Standard
Connectivity Pressure Terminal Screws
Type Connector Body
Conductor Range #6 AWG
Series Industrial
Application Heavy Duty
Amperage Rating 50 A
Nema Rating 6-50R
Number Of Conductors 3-Wire Grounding

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 50 A, Housing Color Gray, NEMA Receptacle Configuration 6-50R, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, For Maximum Cable Diameter 1.32 in, For Minimum Cable Diameter 0.43 in, Grounding Grounded, Housing Material Nylon, IP Rating IP20, Market Commercial, Industrial, Maximum Wire Size 6 AWG, Power Indicating Light No, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.