Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill, TiAlN

  • Mfr # 470-202770B

  • Zoro # G4339286


product price: $48.39
/ea
Sold in multiples of 3 for $145.17

Key Features

Overall Length
2 11/16 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 1/2 in
Number of Flutes
2
Decimal Equivalent
0.2770
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470-202770B
Zoro #
G4339286
UPC #
888226172035
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Drill Bit Size
J
Flute Length
1 1/2 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Shank Dia.
277/1000 in
Letter Size
J
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-1/2 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.2770
Drill Bit Material
Solid Carbide
Drill Bit Finish
TiAlN
Drill Point (Deg.)
140 Degrees
Finish
TiAlN
List Number
470
Type
Straight Flute
Drill Bit Grouping
Drill Bit
Point Type
Notched
Application
Metalworking
Number of Pieces
1
Grade
General Purpose
Material
Carbide
Cutting Direction
Right Hand
Web Thinning
Thinned
Drill Bit Point Type
Notched Point
Material - Machining
Carbide
Flute Type
Straight
Aircraft Drill
No
Finish - Machining
AlTiN
Measurement System
Letter
Primary Material Application ISO Code
H, K, M, P, S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Web Construction
Tapered
Material Grade - Machining
C2
Helix Angle
0 Degrees
Standards
Not Rated
Point type
Notched
Spiral Direction
Right Hand

Description

Straight Flute Drill Bit, Drill Bit Size J, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining AlTiN, Decimal Equivalent 0.2770, Letter, Notched Point Drill Bit Point Type, Flute Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.