Zoro Homepage

Straight Flute Hand Tap, 9/16"-18, Taper, 4 Flutes, UNF

  • Mfr # 2LWG5

  • Zoro # G2799054


product price: $14.35
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LWG5
Zoro #
G2799054
UPC #
190735797778
Country of Origin
China

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Pitch Diameter Limit
H5
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Size
9/16"
Drill Bit Size
33/64 in
Thread Size
9/16"-18
Square Size
0.3220 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Bright
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
440-1326
Shank Type - Machining
Straight
Material Grade - Machining
M2
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Thread Limit
H5
Measurement System
Fractional Inch
Threads per Inch
18
Thread Standard
UNF

Description

Straight Flute Tap, Thread Size 9/16 In.-18, UNF, Taper, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, Thread Limit H5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.