Zoro Homepage

Straight Tubing, 5/32 in Outside Dia, 1 ft Length, K

  • Mfr # 8119

  • Zoro # G3309595


product price: $4.79
/ea

Key Features

Outside Dia.
5/32 in
Tube Size
5/32 in
Application
General Purpose
Copper Tube Shape
Straight
Wall Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8119
Zoro #
G3309595
UPC #
614121181199
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Tube Size
5/32 in
Wall Thickness
0.014 in
Tube Length
1 ft
Inside Dia.
0.128 in
Inside Diameter
0.128 in
Outside Diameter
3/16 in
Overall Length
12 in

Details

Application
General Purpose
Copper Tube Shape
Straight
Tube Material
Copper
Copper Tube Type
K
Item
Tubing
Soft/Hard
Hard
Standards
ASTM B251
Copper Tube Coating
None
Material
Copper
Temper
Hard
System of Measurement
Inch

Description

Tubing, Application General Purpose, Copper Tube Type K, Inside Diameter 0.128 in, Material Copper, Outside Diameter 3/16 in, Overall Length 12 in, Standards ASTM B251, Temper Hard, Wall Thickness 0.014 in, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.